Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm 12-pt. Deep Hand Socket
- Mfr # 437810
- Zoro # G623581723
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437810
- Zoro #
- G623581723
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 10mm 1/2 Inch Drive 12-Point High-Strength Steel - 437810, Deep Socket Tool This 10mm deep hand socket is built for 1/2in drive setups and a 12-point fastener interface. With an overall length of 78mm (3.07 inches), it is suited to reaching deeper fasteners while maintaining controlled engagement. Constructed from Chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength, durability, and corrosion resistance. Size markings are stamped for fast identification and long-term tool organization. Key Benefits 10mm 12-point socket profile helps maintain secure engagement on fasteners. 1/2in drive size fits common ratchets and handles in professional tool systems. 78mm (3.07in) deep length reaches recessed fasteners with improved access. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings support quick identification and cleaner socket organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and built for heavy use, this deep socket focuses on practical shop needs: dependable strength, clear identification, and a finish that holds up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.