Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hand Socket
- Mfr # 423814
- Zoro # G723583160
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423814
- Zoro #
- G723583160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 14mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423814 Hand Socket This 14mm, 6-point hand socket is built for consistent fastening and removal with a 1/2in drive ratchet or handle. Its 38mm overall length helps maintain control and access in tighter working areas without sacrificing strength at the contact points. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it's designed to handle repeated use while resisting corrosion. The size marking is stamped for fast identification and long-term readability in a mixed socket set. Key Benefits 14mm 6-point profile grips fasteners securely to help reduce rounding. 1/2in drive size fits common ratchets and torque tools for versatility. Compact 38mm length supports access and control in confined spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers a tough surface with corrosion resistance. Stamped size markings stay readable for quick selection and organization. Meets or exceeds ANSI standards for dependable performance and safety. Built as a professional-grade socket, it is suited for heavy, repeat service work where fit, finish, and consistent engagement matter across many fastening cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.