Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm Hand Socket
- Mfr # 423832
- Zoro # G123581933
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423832
- Zoro #
- G123581933
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 32mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423832 Hand Socket This 32mm 6-point hand socket is built for consistent fastener engagement with a 1/2in drive. With a 46mm (1.81in) overall length, it fits standard ratchets and extensions while maintaining a compact profile for controlled work. Made from chromium-vanadium steel alloy, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds further corrosion resistance, and permanently stamped size markings support quick identification during tool organization. Key Benefits 6-point 32mm socket design helps reduce fastener rounding under torque. 1/2in drive size pairs with common ratchets and extension accessories. 46mm overall length supports access while keeping the socket compact. Chrome vanadium steel alloy delivers strength and long-term durability. Chrome polished finish resists corrosion and holds up in demanding environments. Stamped size markings stay readable for fast, reliable socket selection. Meets or exceeds ANSI standards for dependable shop-grade performance. Designed for professional technicians and heavy use, this socket balances durability, identification clarity, and corrosion resistance in a straightforward 32mm size. SKU: 423832.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.