Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm 12-pt. Hand Socket
- Mfr # 433810
- Zoro # G223583936
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433810
- Zoro #
- G223583936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 10mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433810 Hand Socket This 10mm, 1/2 inch drive, 12-point hand socket is built for consistent fit and controlled fastening where dependable engagement matters. The compact 38mm (1.5 inch) overall length helps it work in tighter areas while maintaining a solid, professional feel in the hand and on the ratchet. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in demanding shop environments. The chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 10mm 12-point design helps seat securely and reduce fastener rounding. 1/2 inch drive fits standard ratchets and hand-drive tool setups. 38mm overall length supports access in compact or restricted work areas. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties and chrome finish help resist rust and wear. Stamped size markings stay readable for quick identification and organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians, it's built to withstand heavy, repetitive use while maintaining reliable engagement and a durable finish that holds up in day-to-day tool storage and handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.