Shop GENIUS TOOLS
Create Account
3/4in Dr. 60mm Hand Socket
- Mfr # 625260
- Zoro # G223579717
original price:Â $41.65 , new price: $37.49 , 9 percent off
new price:Â
$
37.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625260
- Zoro #
- G223579717
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 60mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625260 Hand Socket This 60mm, 6-point hand socket is built for technicians who need dependable fit and strength in a 3/4in drive size. The 6-point profile helps maintain contact on fasteners while supporting consistent torque transfer in demanding shop conditions. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking supports fast identification during tool organization. Key Benefits 60mm 6-point design provides a secure fit and reduces fastener rounding. 3/4in drive size suits heavy-duty applications requiring higher torque capacity. 80mm overall length helps balance access, leverage, and control during use. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties support reliable performance in harsh working environments. Chrome polished finish resists corrosion and maintains a professional appearance. Permanently stamped size marking improves identification and tool organization efficiency. With durable CR-Mo steel, a corrosion-resistant finish, and clear size identification, it supports consistent, long-term performance in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.