Shop GENIUS TOOLS
Create Account
3/4in Dr. 56mm 12-Point Hand Socket
- Mfr # 635256
- Zoro # G023583075
original price:Â $39.54 , new price: $35.59 , 9 percent off
new price:Â
$
35.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635256
- Zoro #
- G023583075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 56mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635256 Hand Socket This 3/4in drive, 56mm 12-point hand socket is built for consistent fit and dependable torque transfer. With a 73mm (2.87in) overall length, it balances access in tighter work areas with a stable, comfortable working profile. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while supporting anti-corrosive performance. A chrome polished finish adds toughness and corrosion resistance, and the stamped size marking helps keep tool selection fast and organized. Key Benefits 3/4in drive 56mm 12-point design supports secure fastener engagement and control. 73mm overall length provides a practical balance of access and leverage. Chromium Molybdenum Alloy Steel construction offers high strength for heavy use. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size marking enables quick identification and cleaner tool organization. SKU 635256 is designed for professional technicians who expect long-term durability from daily-use hand tools. The combination of CR-Mo strength, corrosion-resistant finish, and clear size identification supports efficient workflow while helping maintain consistent results across repeated service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.