Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Cr-Mo Deep Impact Socket
- Mfr # 447810
- Zoro # G523583902
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447810
- Zoro #
- G523583902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 10mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447810 (Deep Impact Socket) SKU: 447810. This 10mm deep impact socket features a 1/2in drive and a 6-point profile for secure engagement on fasteners. The 78mm (3.07in) overall length provides added reach where standard impact sockets may fall short. Built from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive performance. Oil-quenched heat treatment and a matte black oxide coating help deliver a tough exterior with a strong inner core for long-term professional use. Key Benefits 10mm 6-point impact design helps reduce rounding and improves grip. 1/2in drive size fits common impact tools and professional hand tool sets. Deep 78mm length reaches recessed fasteners and extended studs more easily. Chromium Molybdenum alloy steel supports high strength and durability under load. Matte black oxide coating helps resist corrosion and shop wear over time. Heat treated via oil quenching for a tough exterior and strong core. Stamped size markings provide fast identification and better tool organization. Designed and made for professional technicians, this socket is built to handle heavy use while keeping sizing, fit, and identification straightforward in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.