Shop GENIUS TOOLS
Create Account
3/4in Dr. 44mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655244
- Zoro # G823579926
original price:Â $28.35 , new price: $25.52 , 9 percent off
new price:Â
$
25.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655244
- Zoro #
- G823579926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 44mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655244 Impact Socket Built for professional hand tool setups, this 44mm thin wall impact socket pairs a 3/4in drive with a 12-point profile to help fit fasteners where clearance is limited. The compact 63mm overall length keeps the tool stable and manageable when working in tighter spaces. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long service life, with anti-corrosive properties that help maintain performance over time. A matte black oxide coating and oil-quenched heat treatment support a tough exterior and a strong inner core. Key Benefits Thin wall design improves access in tight clearances without sacrificing durability. 3/4in drive and 44mm size suit heavy-duty impact socket applications. 12-point opening helps engage fasteners smoothly for efficient installation and removal. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide finish adds protection for long-term professional tool use. Stamped size markings provide fast, permanent identification in busy tool storage. Designed to meet or exceed ANSI standards, this socket supports consistent results in professional environments where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.