Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/8in Hand Socket
- Mfr # 685260
- Zoro # G823580809
product price:Â
$
28.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685260
- Zoro #
- G823580809
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 7/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Quality - 685260 Hand Socket This 1 7/8 inch, 6-point hand socket is built for 3/4 inch drive setups where strength and consistent fastener engagement matter. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to handle demanding service work while maintaining durability and corrosion resistance. With a 65mm (2.56 inch) overall length and permanently stamped size markings, it supports efficient tool selection and organization. The chrome polished finish adds toughness and helps resist corrosion in shop environments. Key Benefits 6-point 1 7/8 inch socket design helps reduce fastener rounding risk. 3/4 inch drive size supports high-torque applications with secure engagement. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance and appearance over long-term use. Chrome polished finish provides tough, corrosion-resistant protection in daily service. Permanently stamped size markings enable fast identification and better tool organization. SKU: 685260. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.