Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Bit Holder, 45mmL
- Mfr # 424110
- Zoro # G923581867
original price:Â $7.53 , new price: $6.78 , 9 percent off
new price:Â
$
6.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424110
- Zoro #
- G923581867
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 10mm Size 1/2 Inch Drive 45mm Length Durable Construction - 424110 professional bit holder This 1/2in drive hex bit holder is built to help professional technicians secure and drive 10mm hex shank bits with confidence. Its compact body supports controlled handling, while the stamped size marking keeps identification quick and permanent in busy toolboxes. Designed for durability and repeatable performance, it is manufactured from chromium-vanadium steel alloy for strength and anti-corrosive properties. A detent mechanism helps keep bits seated, and the knurled body improves grip during installation or removal by hand. Key Benefits 1/2in drive bit holder sized for 10mm hex shank bits. Detent design supports easy bit installation and quick bit removal. Knurled body grip improves handling and control during manual positioning. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Stamped size marking enables fast identification and organized tool storage. Meets or exceeds ANSI standards for consistent fit and dependable performance. SKU 424110 is designed for long-term shop use where reliable bit retention and durability matter. With a 1/2in inch drive size and an overall length of 41mm (1.61 inches), it fits efficiently in tight tool setups while maintaining a secure, professional-grade connection between drive tools and hex bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.