Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16inHex Impact Bit Holder, 46 mmL
- Mfr # 364610
- Zoro # G623578860
original price:Â $7.36 , new price: $6.62 , 10 percent off
new price:Â
$
6.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364610
- Zoro #
- G623578860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Impact Bit Holder 5/16 Inch Size 3/8 Inch Drive 46mm Length Durable Construction - 364610 impact bit holder This 3/8in drive impact bit holder is built to securely retain 5/16in hex shank impact bits while maintaining a compact 46mm overall length for controlled access. Its detent ball design supports quick bit changes without sacrificing holding strength during impact use. Manufactured from Chrome Moly Steel and finished with a black oxide coating, it's designed for high strength, durability, and corrosion resistance. Key Benefits 3/8in drive holder fits 5/16in hex shank impact bits securely. Compact 46mm (1.81in) length improves control in tight working spaces. Chrome Moly Steel construction delivers high strength under impact loads. Black oxide coating helps resist corrosion and improves handling grip. Detent ball design enables fast bit installation and removal during service. Meets or exceeds ANSI standards for consistent, professional tool performance. SKU 364610 is intended for professional technicians who rely on repeatable fit, durability, and quick bit retention in daily work. The combination of corrosion-resistant finish, hardened construction, and ANSI-aligned quality makes it a dependable choice for long-term shop or field use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.