Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Bit Socket 150mmL
- Mfr # 440+2650
- Zoro # G623583017
original price:Â $19.30 , new price: $17.37 , 10 percent off
new price:Â
$
17.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+2650
- Zoro #
- G623583017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 440+2650 Professional Hex Bit Socket This 1/2in drive 10mm hex bit socket is built for technicians who need repeatable fit, stable engagement, and added reach in tight or recessed fastener locations. The 150mm overall length helps improve access while keeping control on the ratchet. Designed for professional hand tool demands, the bit socket construction supports consistent service work, with clear size markings to keep sets organized and easy to identify during jobs. Key Benefits 1/2in drive with 10mm hex bit profile for common service fasteners. 150mm overall length improves reach to recessed or obstructed hex bolts. Made from high speed steel for strength, durability, and corrosion resistance. Securely attached, interchangeable bit socket design for dependable daily use. Sizes are permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for quality expectations in professional environments. SKU 440+2650 is a straightforward addition to any professional socket inventory where 1/2in drive hex bit capability and extended length matter. Its durable steel construction, stamped size identification, and ANSI-aligned build help support efficient workflows and consistent results in demanding service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.