Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Pentacle Bit Socket 80mmL
- Mfr # 442+5255
- Zoro # G523579714
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+5255
- Zoro #
- G523579714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-55 Size 1/2 Inch Drive 80mm Length Durable Alloy Steel - 442+5255, Professional Bit Socket This 1/2in drive T-55 pentacle bit socket is built for consistent fastening performance with a precise, shop-ready form factor. The 80mm (3.15in) overall length helps extend reach where standard sockets may fall short, while keeping handling familiar on common 1/2in drive setups. Designed for professional technicians, it focuses on durability, clear identification, and dependable bit retention. The stamped size marking supports faster tool selection, and the construction is intended to stand up to repeated use in demanding environments. Key Benefits 1/2in drive T-55 pentacle bit socket for professional fastening applications. 80mm (3.15in) overall length improves access in tighter working spaces. Made from high speed steel for strength, durability, and anti-corrosion properties. Stamped size markings provide permanent, easy-to-read identification during work. Securely attached, interchangeable bit design built for rigorous technician use. Meets or exceeds American National Standards Institute (ANSI) standards for quality. SKU 442+5255 is a professional-grade bit socket engineered for long-term service and repeatable results. With durable high speed steel construction, ANSI-aligned quality, and clear size stamping, it supports efficient workflows and reliable performance across heavy-use tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.