Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Star Bit Socket 190mmL
- Mfr # 440+6755
- Zoro # G423582623
product price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+6755
- Zoro #
- G423582623
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 1/2 Inch Drive 190mm Length Durable Construction - 440+6755, Star Bit Socket This 1/2in drive T-55 star bit socket is built for consistent fastening performance where a longer reach is required. With a 190mm (7.48in) overall length, it helps access recessed or hard-to-reach fasteners while maintaining stable engagement. Constructed from high speed steel with anti-corrosive properties, it is designed for high strength and durability in demanding shop environments. Size markings are stamped for fast identification and long-term tool organization. Key Benefits 1/2in drive T-55 star bit socket supports secure, dependable bit engagement. 190mm overall length helps reach recessed fasteners and tighter access points. High speed steel construction delivers strength and durability for heavy use. Anti-corrosive properties help reduce rust and maintain long service life. Permanently stamped size markings improve organization and quick selection. Securely attached, interchangeable bit design built for professional technicians' demands. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed and made for professional technicians, this star bit socket focuses on durability, clear identification, and reliable fitment while supporting heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.