Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Hex Bit Socket 140mmL
- Mfr # 314+3628
- Zoro # G223581932
original price:Â $20.49 , new price: $18.44 , 10 percent off
new price:Â
$
18.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314+3628
- Zoro #
- G223581932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 3/8 Inch Drive 140mm Length Durable Construction - 314+3628 Professional Bit Socket This professional hex bit socket is built for consistent fit and dependable performance with a 3/8 inch drive and 7/16 inch hex bit size. The 140mm overall length helps improve access when fasteners sit deeper or are partially obstructed. Constructed from high speed steel with anti-corrosive properties, it's designed for high strength and durability. Size markings are stamped for quick identification and long-term organization in a busy tool setup. Key Benefits 3/8 inch drive with 7/16 inch hex bit socket for accurate engagement. 140mm overall length improves reach and access in tight or recessed areas. High speed steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings enable fast identification and cleaner tool organization. Securely attached, interchangeable bit socket design supports demanding professional technician workflows. Meets or exceeds ANSI standards for dependable shop and field performance. SKU: 314+3628. Designed for professional-grade service, this hex bit socket combines clear sizing, a long 140mm profile, and durable high speed steel construction to support repeatable results under heavy use while maintaining corrosion resistance and consistent fit on compatible 3/8 inch drive tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.