Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Tamperproof Star Bit Socket 220mmL
- Mfr # 310+7850
- Zoro # G623581921
original price:Â $17.87 , new price: $16.08 , 10 percent off
new price:Â
$
16.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+7850
- Zoro #
- G623581921
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 310+7850, Tamperproof Torx Bit Socket This tamperproof star bit socket is built for servicing T-50 tamperproof fasteners where a secure fit and controlled reach matter. The 3/8 inch drive and 220mm overall length help extend access while maintaining stability for professional hand tool setups. Made from high speed steel for strength, durability, and anti-corrosive performance, it is designed for long-term use in demanding environments. Size markings are stamped for fast, permanent identification in drawers, carts, and tool organizers. Key Benefits T-50 tamperproof star bit socket supports secure engagement on specialized fasteners. 3/8 inch drive fits common ratchets, extensions, and professional socket systems. 220mm overall length improves reach and control in recessed or obstructed areas. High speed steel construction delivers high strength with anti-corrosive properties. Stamped size markings provide quick, permanent identification for better tool organization. Bit socket is securely attached yet interchangeable for flexible service work. Designed and made for professional technicians, this socket focuses on reliable grip, durability, and clear identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.