Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Bit Socket 190mmL
- Mfr # 440+2750
- Zoro # G523579912
original price:Â $18.51 , new price: $16.66 , 9 percent off
new price:Â
$
16.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+2750
- Zoro #
- G523579912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 1/2 Inch Drive 190mm Length Durable Steel Construction - 440+2750 - Hex Bit Socket Tool This 1/2in drive 10mm hex bit socket is built for dependable engagement and reach, with an overall length of 190mm (7.48 inches). It's designed for professional technicians who need consistent fit, clear size identification, and a bit socket that holds up under repeated use. Manufactured from High Speed Steel, it delivers high strength with anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick, permanent identification, helping keep tool selection fast and organized during service work. Key Benefits 1/2in drive with 10mm hex bit profile for secure, accurate fit. 190mm overall length helps reach fasteners while maintaining controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size markings improve organization and reduce selection time. Securely attached, interchangeable bit socket design supports repeated professional use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 440+2750 supports easy cataloging and reordering for shop inventory. Built for professional-grade service, this hex bit socket focuses on durability, clear identification, and standards compliance-helping maintain reliable performance over a lifetime of heavy use without adding unnecessary complexity to your tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.