Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Pentacle Bit Socket 70mmL
- Mfr # 208+5220
- Zoro # G923578669
product price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5220
- Zoro #
- G923578669
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 1/4 Inch Drive 70mm Length Durable Design - 208+5220 Professional Bit Socket This 1/4in drive T-20 pentacle bit socket is built for controlled fastening where consistent bit engagement and dependable fit matter. The 70mm overall length helps reach recessed fasteners while keeping a compact footprint for hand tool and ratchet setups. Made from High Speed Steel, it provides high strength and durability with anti-corrosive properties for long service life. Clear size stamping supports quick identification in drawers, rails, and carts, keeping your bit socket selection organized and efficient. Key Benefits 1/4in drive T-20 pentacle bit socket supports precise, repeatable fastener engagement. 70mm overall length (2.76 inches) improves reach into tighter access points. High Speed Steel construction delivers high strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit design stands up to professional technician demands. Stamped size markings provide permanent identification for faster tool selection and organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade use, this bit socket focuses on durability, clear identification, and reliable bit retention during repeated service work. Its materials and ANSI-aligned performance expectations help maintain consistency across demanding tasks, while the 1/4in drive format integrates easily with common ratchets and extensions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.