Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Hex Bit Socket 190mmL
- Mfr # 408+3712
- Zoro # G023581422
original price:Â $10.78 , new price: $9.70 , 10 percent off
new price:Â
$
9.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3712
- Zoro #
- G023581422
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/2 Inch Drive 190mm Length Durable Construction - 408+3712 Professional Hex Bit Socket This 1/2 inch drive 3/16 inch hex bit socket is built for precise fastener engagement and dependable torque transfer. The extended 190mm (7.48 inch) overall length helps reach hex fasteners in tighter or deeper access areas while keeping a stable connection at the drive end. Constructed from high speed steel, it is designed for high strength, long service life, and anti-corrosive performance in demanding shop conditions. Size markings are permanently stamped for quick identification and consistent tool organization. Key Benefits 1/2 inch drive with 3/16 inch hex bit for secure fastener fit. 190mm overall length helps reach recessed or hard-to-access hex fasteners. High speed steel construction supports strength, durability, and long-term reliability. Anti-corrosive properties help resist rust and wear in daily use. Permanently stamped size markings improve identification and toolbox organization. Securely attached, interchangeable bit socket design handles rigorous technician workloads. Designed for professional technicians, this bit socket focuses on consistent fit, clear size ID, and durability under heavy use. Genius Tools Hex Bit Socket 3/16 Inch Size 1/2 Inch Drive 190mm Length Durable Construction - 408+3712 combines extended reach with high speed steel strength, while maintaining compatibility with standard 1/2 inch drive setups and ANSI-aligned performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.