Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Hex Bit Socket 70mmL
- Mfr # 208+2335
- Zoro # G923578973
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2335
- Zoro #
- G923578973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+2335 Hex Bit Socket This 1/4in drive 5mm hex bit socket is built for precise fastener engagement and consistent fitment in demanding service work. With a 70mm overall length (2.76 inches), it provides added reach while staying compact enough for controlled handling and clean access. Made from High Speed Steel for high strength and durability, the bit socket also features anti-corrosive properties to help maintain performance over time. Clear, permanently stamped size markings support faster identification and better tool organization in busy professional environments. Key Benefits 1/4in drive 5mm hex bit socket supports common precision fastening tasks. 70mm (2.76in) overall length offers added reach without sacrificing control. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help protect the tool in harsh shop conditions. Permanently stamped size marking improves organization and quick identification. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Designed as a professional-grade hand tool, this bit socket is built to perform under heavy use while staying easy to identify and dependable in daily rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.