Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Star Bit Socket 180mmL
- Mfr # 340+6755
- Zoro # G223583004
original price:Â $19.50 , new price: $17.55 , 10 percent off
new price:Â
$
17.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+6755
- Zoro #
- G223583004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 340+6755 Professional Bit Socket This 3/8 inch drive T-55 star bit socket is built for consistent fastening and removal work where a longer reach helps access recessed fasteners. With an overall length of 180mm (7.09 inches), it supports controlled engagement and improved clearance in tight or obstructed areas. Constructed for demanding shop conditions, the bit socket is engineered for strength, durability, and reliable fit. Size markings are stamped for quick identification and long-term tool organization, supporting efficient workflow in professional tool storage systems. Key Benefits 3/8 inch drive T-55 star bit socket for secure, consistent fastener engagement. 180mm (7.09 inch) overall length helps reach deeper or recessed fasteners. Made from high speed steel for strength, durability, and anti-corrosive performance. Interchangeable, securely attached bit design supports reliable use under heavy workloads. Permanently stamped size markings improve tool organization and fast identification. Meets or exceeds ANSI standards for dependable fit, quality, and safety expectations. SKU: 340+6755. Designed for professional technicians, this star bit socket emphasizes long service life and dependable performance across repeated use. The combination of a long profile, durable steel construction, and clear size stamping makes it a practical choice for organized toolkits and high-frequency work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.