Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Bit Socket 230mmL
- Mfr # 440+2850
- Zoro # G123581162
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+2850
- Zoro #
- G123581162
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 1/2 Inch Drive 230mm Length Durable Construction - 440+2850 Hex Bit Socket This 1/2in drive 10mm hex bit socket is built for professional technicians who need dependable engagement and reach. With a 230mm (9.06in) overall length, it helps access fasteners in tighter or deeper locations while maintaining stable control through a standard 1/2in drive setup. Manufactured from High Speed Steel for strength and durability, the bit socket also features anti-corrosive properties to support long-term shop use. Clear, stamped size markings improve tool organization and speed up identification in drawers, carts, and sockets rails. Key Benefits 1/2in drive 10mm hex bit socket for consistent, secure fastener engagement. 230mm (9.06in) overall length improves access in hard-to-reach areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding workshop environments. Permanently stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit design handles rigorous professional technician requirements. Meets or exceeds ANSI standards for reliable performance and quality expectations. Designed as a professional-grade bit socket, it is made to hold up over a lifetime of heavy service where fit, durability, and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.