Shop GENIUS TOOLS
Create Account
3/8in Dr. M5 Triple Square Bit Socket 110mmL
- Mfr # 308+8505
- Zoro # G623578778
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8505
- Zoro #
- G623578778
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+8505, Triple Square Bit Socket This M5 triple square bit socket is built for 3/8 inch drive service work where bit control, reach, and dependable engagement matter. With a 110mm overall length (4.33 inches), it helps access fasteners in tighter or recessed areas while maintaining stable drive alignment. Constructed from high speed steel for high strength, durability, and anti-corrosive properties, it's designed to stand up to repeated professional use. Sizes are stamped for permanent identification, keeping tool selection quick and organized in a busy setup. Key Benefits M5 triple square bit profile supports precise fastener fit and reduced stripping. 3/8 inch drive interface works with common ratchets and extension setups. 110mm length provides added reach for recessed or hard-to-access fasteners. High speed steel construction delivers high strength, durability, and corrosion resistance. Permanently stamped size markings improve tool organization and fast identification. Bit socket design is securely attached while remaining interchangeable when needed. Meets or exceeds ANSI standards for consistent performance and reliability. Built as a professional-grade hand tool, it's designed for technicians who need consistent engagement, clear size ID, and durable materials across daily, heavy-use service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.