Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Tamperproof Star Bit Socket 50mmL
- Mfr # 308+7110
- Zoro # G923580204
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7110
- Zoro #
- G923580204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+7110 tamperproof bit socket This 3/8 inch drive tamperproof star bit socket is built for controlled engagement on T-10 tamperproof star fasteners. The 50mm overall length helps reach fasteners while keeping the socket compact for hand-tool work in tight areas. Designed for professional hand tool sets, the bit is securely attached yet interchangeable, and the size is permanently stamped for quick identification. Key Benefits T-10 tamperproof star bit socket fits tamper-resistant star fasteners securely. 3/8 inch drive size integrates with common ratchets and extensions. 50mm overall length balances access, control, and compact tool storage. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Securely attached but interchangeable bit design supports long-term professional service. Meets or exceeds ANSI standards for dependable performance and consistent fit. SKU 308+7110 is a practical choice for technicians who need a reliable tamperproof star bit socket that holds up under repeated use. With durable construction, clear identification, and standards compliance, it supports efficient work without sacrificing organization or tool longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.