1/4in Dr. 7/32in Wobble Hex Bit Socket 100mmL
- Mfr # 208+5514
- Zoro # G823578660
product price:Â
$
9.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+5514
- Zoro #
- G823578660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Wobble Style 1/4 Inch Drive 100mm Length Durable Design - 208+5514 Wobble Hex Bit Socket This wobble-style hex bit socket is built for controlled fastening where straight access is limited. The 7/32in hex bit and wobble end help reach hardware at a broader range of angles, while the 1/4in drive interface fits common ratchets and extensions. Manufactured from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who rely on consistent performance. The 100mm (3.94in) length adds reach for recessed fasteners, and size markings are stamped for quick identification during tool organization. Key Benefits 7/32in wobble hex bit helps access fasteners at broader working angles. 1/4in drive size fits standard ratchets, drivers, and compatible extensions. 100mm (3.94in) overall length improves reach into recessed or tight areas. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Stamped size markings support faster identification and better tool organization. Securely attached yet interchangeable design supports reliable, effective professional use. SKU 208+5514 is made to stand up to the daily demands of a professional environment while remaining easy to identify, store, and select at a glance. With its wobble-style functionality, durable steel build, and ANSI-aligned quality, it supports consistent fastening results across a wide range of maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.