Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Hex Bit Socket 80mmL
- Mfr # 408+3312
- Zoro # G323579143
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3312
- Zoro #
- G323579143
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/2 Inch Drive 80mm Length Durable Alloy Steel - 408+3312 Hex Bit Socket This 1/2in drive 3/16in hex bit socket is built for professional technicians who need consistent fit and dependable performance. With an 80mm (3.15in) overall length, it helps reach fasteners while maintaining stable engagement in the hex bit. Manufactured from high speed steel for strength and durability, it also features anti-corrosive properties for longer service life. Permanently stamped size markings support fast identification in drawers, carts, and tool cases. Key Benefits 1/2in drive and 3/16in hex bit size for common service applications. 80mm (3.15in) overall length supports access and controlled fastening work. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design for reliable, repeatable use. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for quality and safety expectations. Designed for heavy, everyday shop use, this hex bit socket focuses on the essentials: accurate sizing, durable materials, and easy identification. SKU 408+3312 fits a 1/2in drive setup and is intended to hold up under the rigorous needs of professional technicians while staying dependable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.