Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Bit Socket 55mmL
- Mfr # 440+2150
- Zoro # G723582118
original price:Â $11.06 , new price: $9.95 , 10 percent off
new price:Â
$
9.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+2150
- Zoro #
- G723582118
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 440+2150 - Hex Bit Socket This 1/2in drive 10mm hex bit socket is built for consistent fit and controlled torque transfer on hex fasteners. The 55mm overall length provides practical reach while maintaining stability in tight or recessed areas. Designed for professional technicians, the bit is securely attached and interchangeable for dependable day-to-day service. Clear size markings support faster tool selection and better organization in a busy toolbox. Key Benefits 1/2in drive with 10mm hex bit profile for precise fastener engagement. 55mm overall length balances access, leverage, and control in confined spaces. Made from high speed steel for strength, durability, and corrosion resistance. Securely attached bit design supports reliable performance under professional workloads. Interchangeable bit socket construction helps maintain flexibility across service tasks. Stamped size markings provide permanent identification for quicker tool organization. SKU 440+2150 is a professional-grade hex bit socket engineered for long-term use. Its durable steel construction and anti-corrosive properties support consistent performance, while the stamped sizing and 55mm length improve efficiency when working across multiple fastener sizes and access conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.