Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hex Bit Socket 80mmL
- Mfr # 422+3344
- Zoro # G623583987
product price:Â
$
17.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422+3344
- Zoro #
- G623583987
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11/16 Inch Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 422+3344 Hex Bit Socket This 1/2in drive 11/16in hex bit socket is built for accurate hex fastener engagement and dependable fitment in professional tool sets. With an 80mm (3.15in) overall length, it helps reach recessed fasteners while maintaining solid control through a 1/2in drive setup. Designed for long service life, the bit socket uses high-speed steel for strength and anti-corrosive performance. Size markings are stamped for permanent identification, supporting faster tool selection and better organization in busy work environments. Key Benefits 1/2in drive with 11/16in hex bit profile for consistent fit. 80mm (3.15in) overall length supports access to recessed fasteners. High-speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit socket design supports rigorous professional use. Meets or exceeds ANSI standards for quality and performance expectations. SKU 422+3344 is suited for technicians who rely on repeatable results from their hand tools. The combination of durable materials, clear size identification, and standards compliance helps reduce downtime from mismatched or hard-to-find sockets, keeping work efficient and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.