Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Hex Bit socket
- Mfr # 232805
- Zoro # G423580056
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232805
- Zoro #
- G423580056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 5mm Size 1/4 Inch Drive Durable Chrome Finish - 232805, Hex Bit Socket This 5mm hex head hand socket is built for controlled, repeatable fastening with a 1/4in drive. Its 26mm (1.02in) overall length keeps the profile compact for detailed work while maintaining a secure bit-to-socket connection. Made from Chromium-vanadium steel alloy and finished in durable chrome, it combines strength with anti-corrosive properties. The stamped size marking supports fast identification during tool organization and setup. Key Benefits 5mm hex bit socket design provides a secure fit and steady torque control. 1/4in drive size integrates with common hand ratchets and drive tools. Compact 26mm (1.02in) overall length supports access in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Durable chrome finish helps resist corrosion and maintain a clean tool surface. Stamped size markings enable quick, permanent identification for organized storage. SKU 232805 is designed for professional-grade service work where durability, fit, and clear sizing matter. The bit is securely attached yet interchangeable, supporting reliable performance under rigorous use while keeping your socket set consistent and easy to manage over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.