Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hex Bit Socket 110mmL
- Mfr # 449+2559
- Zoro # G823584036
product price:Â
$
27.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+2559
- Zoro #
- G823584036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 19mm Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 449+2559 Professional Hex Bit Socket This 1/2in drive 19mm hex bit socket is built for consistent fit and dependable transfer of torque in professional tool setups. The 110mm overall length helps balance reach and control, making it easier to work where a standard-length bit socket falls short. Constructed from high speed steel for strength and anti-corrosive performance, it's designed to stay reliable under heavy use. Permanently stamped sizing supports fast identification and cleaner tool organization in drawers, carts, or on the job. Key Benefits 1/2in drive 19mm hex bit socket supports common professional service applications. 110mm overall length improves access while maintaining stability and control. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear from demanding shop environments. Permanently stamped size marking makes identification quick and reduces mistakes. Securely attached, interchangeable bit design built for rigorous technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for technicians who value repeatable results, this hex bit socket combines durable materials, clear size identification, and a proven professional-grade build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.