Shop GENIUS TOOLS
Create Account
1/4in Dr. 8.5mm Slotted Bit Socket
- Mfr # 222685
- Zoro # G823578851
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222685
- Zoro #
- G823578851
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Hand Socket 1.6 x 8.5mm Size 1/4 Inch Drive Precision Fit Durable Construction - 222685 Hand Socket SKU: 222685. This slotted head hand socket is built for controlled, accurate fastening where a compact 1/4in drive tool is preferred. The 1.6 x 8.5mm size and short overall length support access in confined areas while maintaining a secure, precise fit. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it is engineered for strength and corrosion resistance in professional environments. Clear, stamped size markings help with fast identification, and the knurled circumference improves hand grip during use. Key Benefits Slotted head hand socket in 1.6 x 8.5mm size for precision work. 1/4in drive format with 26mm overall length fits tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up to heavy use. Knurled circumference provides confident hand grip and better control during operation. Permanently stamped size markings simplify organization and fast socket selection. Designed for professional technicians and serious tool users, this compact hand socket combines durable materials, corrosion resistance, and clear identification in a size that stays easy to handle. It is a reliable option for applications that require consistent engagement, controlled torque by hand, and dependable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.