Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Shank Bit Holder
- Mfr # 440+
- Zoro # G723580480
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+
- Zoro #
- G723580480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 10mm Hex Shank 1/2 Inch Drive Durable Construction - 440+ Bit Holder This 1/2in drive bit holder is built for secure bit retention and consistent engagement with 10mm hex shank bits. Its compact 40mm overall length supports controlled access where a shorter profile helps maintain stability. Manufactured from Chromium-vanadium Steel Alloy, it's designed for high strength and durability with anti-corrosive properties. Key Benefits 1/2in drive bit holder accepts 10mm hex shank bits for secure fit. 40mm overall length keeps the setup compact and easy to control. Chromium-vanadium Steel Alloy construction delivers high strength under heavy use. Anti-corrosive properties help resist rust and extend service life. Meets or exceeds ANSI standards for dependable, consistent performance. Designed for professional technicians, this bit holder emphasizes durability, corrosion resistance, and a stable drive connection. The short overall length and robust alloy construction make it a practical choice for repeated service work where reliability and consistent bit engagement matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.