Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Bit Holder, 41 mmL
- Mfr # 484112
- Zoro # G223580768
original price:Â $8.31 , new price: $7.48 , 9 percent off
new price:Â
$
7.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484112
- Zoro #
- G223580768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 3/8 Inch Hex Size 1/2 Inch Drive 41mm Length Durable Construction - 484112 Hex Bit Holder This 1/2in drive bit holder is built to securely hold 3/8in hex shank bits in a compact 41mm body. With stamped size markings and a knurled grip, it supports fast identification and confident hand control when working with sockets, ratchets, or other 1/2in drive tools. Made from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. The detent retention design helps keep bits seated while still allowing straightforward installation and removal. Key Benefits 1/2in drive bit holder accepts standard 3/8in hex shank bits. 41mm overall length keeps the setup compact for controlled tool access. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Detent design allows easy bit installation and removal while improving retention. Knurled body grip improves handling and control when used by hand. Stamped size markings support quick, permanent identification in tool storage. SKU: 484112.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.