1/4in Dr. 12mm Deep Impact Socket
- Mfr # 215212
- Zoro # G723579590
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215212
- Zoro #
- G723579590
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 12mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 215212 Impact Socket SKU: 215212. This 12mm deep impact socket is built for 1/4in drive setups and designed to handle repeated impact use. The 6-point profile helps maintain a secure fit on fasteners while delivering consistent torque transfer. With an overall length of 50mm (1.97 inches), the deep design supports access where additional reach is needed. Size markings are stamped for quick identification, supporting efficient tool organization in busy work areas. Key Benefits 12mm 6-point impact socket helps reduce rounding under high torque. 1/4in drive size fits compact impact tools and tight working areas. Deep 50mm (1.97in) length improves reach on recessed fasteners. Chromium-vanadium steel alloy construction supports strength and anti-corrosive durability. Oil-quenched heat treatment improves inner core strength for long service life. Matte black oxide coating provides a tough exterior for heavy-duty use. Stamped size marking enables permanent, easy identification and faster socket selection. The combination of deep reach, 6-point engagement, and hardened construction supports dependable performance across demanding, repetitive tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.