Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in Impact Socket
- Mfr # 665230
- Zoro # G123580882
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665230
- Zoro #
- G123580882
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665230 Impact Socket This 15/16in 6-point impact socket is built for professional hand tool and impact tool setups where strength, fit, and longevity matter. The 3/4in drive size and 51mm (2.01in) overall length support efficient torque transfer in demanding service environments. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched core and matte black oxide coating help maintain durability through heavy-duty, repeated use. Key Benefits 15/16in 6-point design helps deliver secure grip and consistent torque transfer. 3/4in drive size fits common heavy-duty impact wrenches and adapters. 51mm (2.01in) overall length supports access while keeping a compact profile. Chromium Molybdenum Alloy Steel provides high strength and long service life. Oil-quenched heat treatment improves inner core toughness for repeated impact loads. Matte black oxide coating helps protect the exterior with anti-corrosive properties. Permanently stamped size markings improve organization and fast identification in tool storage. Meets or exceeds ANSI standards and is designed for professional technicians who rely on durable, accurately sized sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.