Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Impact Socket
- Mfr # 443810
- Zoro # G023582566
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443810
- Zoro #
- G023582566
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 443810 Impact Socket This 10mm thin wall impact socket is built for tight-clearance fastening where a standard impact socket may be too bulky. The 6-point design helps maintain a secure fit on fasteners while supporting strong torque transfer with impact tools. Constructed from Chromium Molybdenum alloy steel, it's engineered for strength and durability, with anti-corrosive properties for long-term shop use. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core for professional, repeatable performance. Key Benefits Thin wall profile reaches tight clearances where thicker sockets won't fit. 10mm 6-point design helps reduce rounding and improves fastener engagement. 1/2 inch drive size fits common impact wrenches and ratchets. Chromium Molybdenum alloy steel delivers high strength and long-lasting durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability while helping resist corrosion. Permanently stamped size marking makes identification faster and more reliable. SKU: 443810. With a compact 38mm (1.5 inch) overall length, it's a practical choice for consistent work in confined spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.