Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in Deep Impact Socket
- Mfr # 669530
- Zoro # G623582348
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669530
- Zoro #
- G623582348
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch, 3/4 Inch Drive, High Strength CR-Mo Steel, Durable Heavy Duty Design - 669530 Impact Socket This 15/16 inch, 6-point impact socket is built for 3/4 inch drive impact applications where strength and fit matter. Its 90mm (3.54 inch) overall length provides practical reach while keeping the socket stable and easy to control on the fastener. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. A matte black oxide finish and heat treatment through oil quenching support long-term professional use and consistent performance. Key Benefits 6-point 15/16 inch design helps reduce slippage and fastener rounding. 3/4 inch drive size suits heavy-duty impact tools and higher torque work. 90mm overall length balances access, control, and socket stability. Chromium Molybdenum Alloy Steel delivers high strength and durable service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection with anti-corrosive properties. Permanently stamped size marking speeds identification and tool organization. SKU: 669530. Built for professional technicians, this impact socket focuses on dependable fit, durable materials, and clear size identification for efficient work in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.