Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/16in Deep Impact Socket
- Mfr # 669578
- Zoro # G223579441
original price:Â $114.80 , new price: $103.32 , 10 percent off
new price:Â
$
103.32
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669578
- Zoro #
- G223579441
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 7/16 Inch Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 669578 Impact Socket This 3/4in drive, 2 7/16in deep impact socket is built for high-torque fastening and removal where strength and durability matter. With a 105mm (4.13in) overall length, it offers reach while maintaining the robustness expected from a heavy-duty impact-rated design. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. Oil-quenched heat treatment and a matte black oxide coating support a tough exterior and a strong inner core for long-term professional use. Key Benefits 3/4in drive deep impact socket built for demanding heavy-duty torque. 2 7/16in size with 105mm (4.13in) length for added reach. Chromium Molybdenum Alloy Steel construction for strength and durability. Anti-corrosive properties help resist wear in tough shop environments. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating provides a durable exterior finish. Permanently stamped size markings support fast, reliable identification. SKU: 669578. The combination of CR-Mo steel, heat treatment, and clear stamped sizing supports consistent performance and efficient tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.