Shop GENIUS TOOLS
Create Account
3/4in Dr. 28mm Impact Socket
- Mfr # 645228
- Zoro # G223580614
original price:Â $12.88 , new price: $11.59 , 10 percent off
new price:Â
$
11.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645228
- Zoro #
- G223580614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Grade - 645228 Impact Socket This 3/4 inch drive 28mm impact socket is built for demanding fastening work where strength, fit, and long-term durability matter. Its Chromium Molybdenum Alloy Steel construction supports high torque use while offering anti-corrosive properties for tougher shop environments. An oil-quenched, heat-treated design with a matte black oxide coating helps deliver a tough exterior and a strong inner core. Clear, permanently stamped size markings improve tool organization and reduce time spent checking socket sizes during service work. Key Benefits 3/4 inch drive and 28mm size fits common heavy-duty fastening tasks. Chromium Molybdenum Alloy Steel provides high strength and long wear. Anti-corrosive material properties help resist damage in harsh working conditions. 54mm overall length balances access, control, and impact-rated durability. Oil-quenched heat treatment strengthens the core for professional lifetime use. Matte black oxide coating creates a tough exterior suited to impact tools. Permanently stamped size markings support quick identification and better organization. SKU: 645228. Designed for professional technicians, it is made to handle heavy use while maintaining dependable performance and easy identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.