Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Deep Impact Swivel Socket
- Mfr # 380017MD
- Zoro # G623580207
product price:Â
$
24.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380017MD
- Zoro #
- G623580207
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Deep Swivel 3/8 Inch Drive Heavy Duty - 380017MD Impact Socket This 3/8 inch drive 17mm deep swivel impact socket is built for fastening work where straight access is limited. The swivel head provides needed articulation, while the deep socket body helps reach recessed fasteners without changing adapters or compromising fit. Constructed from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and a strong inner core for long-term professional use. Key Benefits Swivel design provides a full range of motion in tight spaces. Deep 17mm profile reaches recessed fasteners without sacrificing tool control. 95mm overall length supports access where standard sockets come up short. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment and black oxide coating enhance long-term toughness. Permanently stamped size markings speed identification and keep sets organized. SKU: 380017MD. Designed and made for professional technicians, this heavy-duty swivel impact socket focuses on durability, consistent performance, and easy identification. The combination of deep reach, articulated access, and robust materials supports everyday shop use across demanding maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.