Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Plain Slotted Head Driver 76mmL
- Mfr # 4476P10
- Zoro # G923582819
original price:Â $17.19 , new price: $14.51 , 15 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476P10
- Zoro #
- G923582819
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 10mm Plain Tip 1/2 Inch Drive 76mm Length Durable Construction - 4476P10 Impact Bit Socket This 1/2 inch drive slotted head driver is built as an impact bit socket for consistent engagement and durability in demanding shop environments. The plain slotted tip is sized at 1.6 x 10.0mm and the overall 76mm length helps maintain access and control when paired with compatible drive tools. Manufactured from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties. Permanent size stamping supports fast identification in tool drawers and carts, keeping your socket set organized and efficient. Key Benefits 1.6 x 10.0mm slotted bit socket for accurate, secure fastener fit. 1/2in drive size integrates with standard impact and hand drive tools. 76mm overall length provides compact reach without sacrificing stability. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a tough exterior with anti-corrosive protection. Stamped size markings enable quick identification and better tool organization. SKU: 4476P10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.