Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hex Head Driver 60mmL
- Mfr # 346007
- Zoro # G823582964
original price:Â $9.69 , new price: $8.16 , 15 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346007
- Zoro #
- G823582964
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346007 Impact Bit Socket This 3/8in drive 7mm hex head driver is built for impact bit socket work where controlled torque transfer and consistent fit matter. The 60mm overall length provides a compact profile that helps maintain access while keeping the tool stable in hand and in the drive. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to stand up to demanding shop conditions. Permanently stamped size markings support fast identification during setup and tool organization. Key Benefits 3/8 inch drive and 7mm hex head for impact bit socket applications. 60mm overall length balances reach and control in tight working spaces. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help resist wear in harsh and repetitive environments. Heat treated for strength to handle rigorous professional technician demands. Black oxide coating supports durability and helps protect the tool surface. Stamped size markings provide permanent, fast identification for better organization. Genius Tools Hex Head Driver 7mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346007 meets or exceeds ANSI standards and is designed for professional-grade, heavy-use service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.