Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Thin Wall Deep Impact Socket
- Mfr # 445210
- Zoro # G223580980
original price:Â $9.31 , new price: $8.38 , 9 percent off
new price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445210
- Zoro #
- G223580980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm Semi-Deep Thin Wall 1/2 Inch Drive CR-Mo Steel - 445210 Professional Impact Socket This 10mm semi-deep thin wall impact socket is built for professional service work where clearance is limited and fasteners demand a secure fit. The 6-point design helps maximize contact on the fastener while supporting consistent torque under impact use. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. A matte black oxide finish and heat treatment through oil quenching provide a tough exterior with a strong inner core for long-term durability. Key Benefits Thin wall profile helps access tighter clearances than standard impact sockets. 10mm 6-point opening supports secure fastener engagement and reduced rounding. 1/2 inch drive size fits common impact wrenches and driver tools. Semi-deep 52mm length reaches recessed fasteners without excess socket depth. CR-Mo alloy steel delivers high strength, durability, and anti-corrosive performance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Size is permanently stamped for quick identification and better tool organization. Designed to meet or exceed ANSI standards, this impact socket is intended for heavy, repeated professional use. Its durable construction, protective black oxide coating, and clearly stamped sizing make it a dependable choice for technicians who need reliable fitment and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.