Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Cr-Mo Impact Socket
- Mfr # 444015
- Zoro # G923582642
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444015
- Zoro #
- G923582642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444015 Impact Socket This 15mm impact socket is built for high-torque fastening with a 1/2in drive interface and a compact 38mm (1.5in) overall length for access in tighter areas. It is made from Chromium Molybdenum Alloy Steel to support demanding professional use. A matte black oxide finish and oil-quenched heat treatment contribute to a tough exterior and strong inner core. Clear, stamped size markings help keep sets organized and speed up socket selection during repetitive work. Key Benefits 1/2in drive, 15mm impact socket designed for high-torque applications. Compact 38mm (1.5in) length improves access in confined spaces. Chromium Molybdenum Alloy Steel construction provides strength and long wear. Anti-corrosive material properties help resist damage from shop environments. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating supports toughness and reduces surface wear. Stamped size markings allow fast identification and better tool organization. SKU 444015 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.