Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Wobble Hex Bit Socket 110mmL
- Mfr # 440+4550
- Zoro # G923582291
product price:Â
$
13.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+4550
- Zoro #
- G923582291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble 1/2 Inch Drive 110mm Length Durable Design - 440+4550 Professional Bit Socket This 1/2 inch drive 10mm wobble hex bit socket is built for controlled torque transfer and improved access when straight alignment is difficult. The 110mm overall length helps reach recessed fasteners while maintaining stable handling on a ratchet or breaker bar. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties suited to demanding shop conditions. Permanently stamped size markings support fast identification and cleaner tool organization in drawers or kits. Key Benefits 10mm wobble hex bit design supports access in slightly misaligned fastener angles. 1/2 inch drive interface provides secure attachment and reliable torque transfer. 110mm overall length improves reach into recessed or hard-to-access areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working environments. Size is stamped for permanent, quick identification and easier tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians and built for heavy use, this bit socket is securely attached, interchangeable, and intended to perform reliably over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.