Shop GENIUS TOOLS
Create Account
1/2in Dr. 4mm Hex Bit Socket 110mmL
- Mfr # 408+2534
- Zoro # G723581593
original price:Â $8.98 , new price: $8.08 , 10 percent off
new price:Â
$
8.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2534
- Zoro #
- G723581593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 1/2 Inch Drive 110mm Length Durable Steel Construction - 408+2534, Hex Bit Socket Tool SKU: 408+2534. This 4mm hex bit socket is built for accurate fastener engagement with a 1/2in drive interface and an overall 110mm (4.33in) length. It's designed for technicians who need consistent fit, clear identification, and durable steel construction in daily service work. Made from high speed steel with anti-corrosive properties, the bit and socket assembly is engineered for strength and longevity. Size markings are stamped for quick confirmation, helping keep tool storage organized and reducing time spent searching or double-checking sizes. Key Benefits 4mm hex bit size provides a precise fit for compatible hex fasteners. 1/2in drive size integrates with common ratchets, extensions, and torque tools. 110mm (4.33in) overall length improves access in recessed or hard-to-reach areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings support fast identification and long-term tool organization. Securely attached yet interchangeable design supports reliable, flexible professional service use. Built for professional-grade use, this hex bit socket focuses on dependable engagement, durable materials, and practical shop usability. The combination of 1/2in drive compatibility, extended 110mm reach, and clearly stamped sizing supports efficient workflow while maintaining consistent performance under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.