Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Tamperproof Star Bit Socket 190mmL
- Mfr # 410+7750
- Zoro # G123579015
original price:Â $15.72 , new price: $14.15 , 9 percent off
new price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7750
- Zoro #
- G123579015
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 1/2 Inch Drive 190mm Length Durable Design - 410+7750 Tamperproof Bit Socket This 1/2in drive T-50 tamperproof star bit socket is built for consistent fit and secure engagement on tamper-resistant fasteners. The 190mm overall length helps reach recessed hardware while maintaining control with a standard 1/2in drive setup. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Clearly stamped size markings support fast identification and organized tool storage. Key Benefits 1/2in drive T-50 tamperproof star bit socket for secure fastener engagement. 190mm overall length improves access to recessed or hard-to-reach locations. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust in tough working environments. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistency. Designed for professional technicians and built for repeated heavy use, this bit socket balances reach, durability, and clear identification in one tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.