Shop GENIUS TOOLS
Create Account
1/2 Dr. M8 Surface Bit Socket 110 mmL
- Mfr # 410+9408
- Zoro # G723580237
product price:Â
$
14.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+9408
- Zoro #
- G723580237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M8 Size 1/2 Inch Drive 110mm Length Durable Construction - 410+9408 Surface Bit Socket This 1/2 inch drive M8 Ribe surface bit socket is built for accurate fastener engagement in demanding service work. The 110mm overall length helps provide reach where shorter sockets cannot, while maintaining a secure fit between the bit and socket body. Manufactured from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties for long-term tool life. Clear, permanently stamped size markings support faster identification and cleaner tool organization in busy environments. Key Benefits 1/2 inch drive M8 Ribe bit socket for precise, repeatable engagement. 110mm overall length supports access to recessed or hard-to-reach fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design withstands rigorous professional technician use. Permanently stamped size markings improve identification and day-to-day tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade performance, this surface bit socket focuses on durability, consistent fit, and practical shop efficiency. Its High Speed Steel build and ANSI-aligned quality help it hold up under heavy use, while stamped sizing keeps the correct M8 socket easy to identify when working quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.