Shop GENIUS TOOLS
Create Account
1/4in Dr. 1.2 x 7.0mm Slotted Bit Socket 45mmL
- Mfr # 208+1170
- Zoro # G923579246
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1170
- Zoro #
- G923579246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 7.0mm Size 1/4 Inch Drive 45mm Length Durable Steel - 208+1170 Slotted Bit Socket This 1/4in drive slotted bit socket is built for consistent fit and dependable service in professional hand tool setups. The 1.2 x 7.0mm slotted bit profile and compact 45mm overall length help maintain control while working in tighter access areas where longer sockets can be cumbersome. Made from high speed steel with anti-corrosive properties, it is designed to hold up under routine shop use and repeated bit engagement. The size marking is stamped for quick identification, helping keep sockets organized and easy to select when time matters. Key Benefits 1/4in drive slotted bit socket sized 1.2 x 7.0mm for precise engagement. 45mm overall length supports access and control in tighter work areas. High speed steel construction provides strength and long-term durability in service. Anti-corrosive properties help resist wear from common shop and field conditions. Stamped size markings enable permanent, quick identification and better tool organization. Bit socket is securely attached and interchangeable for reliable, repeatable performance. Meets or exceeds ANSI standards for quality expectations in professional environments. SKU 208+1170 is designed for professional technicians who need a slotted bit socket that stays organized, holds up to heavy use, and delivers reliable results. With durable materials, clear identification markings, and adherence to ANSI expectations, it fits naturally into long-term service toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.