1/2in Dr. 10mm Wobble Hex Bit Socket 150mmL
- Mfr # 440+4650
- Zoro # G723580343
product price:Â
$
17.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440+4650
- Zoro #
- G723580343
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble 1/2 Inch Drive 150mm Length Durable S2 Steel - 440+4650, Hex Bit Socket This 1/2in drive 10mm wobble hex bit socket is built for controlled fastening and removal when a standard hex bit socket won't line up perfectly. The 150mm (5.91in) overall length helps reach deeper or recessed fasteners while maintaining a stable connection. Designed for professional technicians, it focuses on durability, quick size identification, and reliable bit-to-socket construction for repeatable results in demanding shop conditions. Key Benefits 1/2in drive 10mm wobble hex bit design improves access at slight angles. 150mm (5.91in) overall length supports reach to recessed fasteners and fittings. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, fast identification during tool selection. Securely attached, interchangeable bit socket construction supports rigorous professional technician use. Meets or exceeds American National Standards Institute standards for quality expectations. SKU 440+4650 combines a wobble-style hex bit socket profile with a longer body for practical reach and alignment flexibility. With durable materials, clear stamping, and ANSI-aligned performance expectations, it fits into organized tool setups where consistent identification and dependable engagement matter across repeated, heavy-use service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.